Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Portable Hand Washing Station: PolyJohn, Encore, 20 in Overall Lg, 18 in Overall Wd

Item 
61HL15
Mfr. Model 
PSW3-1000

Product Details

Catalog Page
N/A
Brand
POLYJOHN
Bowl Shape
D-Shape
Bowl Width
18 in
Color
Gray
Faucet Operation
Single Foot Pedal
Fresh Water Capacity
15.5 gal
Gray Water Capacity
19 gal
Includes
Hose Clamp; Paper Towel Dispenser; Soap Dispenser; Tank; Wheel
Includes Back Splash
No
Includes Faucet
Yes
Includes Water Heater
No
Includes Side Splash
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
No. of Bowls
1
Number of Faucet Holes
1
Number of Stations
1
Overall Height
62 in
Overall Length
20 in
Overall Width
18 in
Sink Type
General Purpose
Series
Encore
UNSPSC
30181504
Country of Origin
USA (subject to change)
Product Description

Portable one-person hand wash stations provide mobile sources of hygienically delivered water for washing hands in busy outdoor settings. These mobile handwashing stations are typically designed to be self-contained units with removeable fresh water and wastewater tanks and can be accessorized with soap dispensers and paper towel holders.