C3
POLYJOHN

Polyethylene Portable Wash Station, Without Faucet, Floor Mounting Type, Granite

  • Item # 36Y045
  • My Part #
  • Mfr. Model # PSW1-2000
  • Catalog Page # 2729
  • UNSPSC # 30181504
Polyethylene Portable Wash Station, Without Faucet, Floor Mounting Type, Granite close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Hand Sinks and Hand Wash Stations


$861.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand sinks and hand wash stations are commonly used to clean hands and wash food or other items in healthcare facilities, cleanrooms, and food service facilities. Hands-free models have a sensor faucet, foot pedal, or knee pedal to start the flow of water through the faucet, reducing the risk of cross-contamination from multiple users touching the sink. Hand sinks are smaller than hand wash stations and have one or more faucets. Hand wash stations are larger than hand sinks and accommodate one or more users.

View More

Technical Specs

  • Item Portable Wash Station
  • With Faucet / Without Faucet Without Faucet
  • Body Material Polyethylene
  • Mounting Type Floor
  • Color Granite
  • Overall Length 23"
  • Overall Width 18"
  • Overall Height 62"
  • Bowl Size 16" x 10"
  • Bowl Depth 6 in
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape D-Shaped
  • Back Splash Height 3"
  • Side Splash No
  • Number of Stations 1
  • Drain Opening 1 1/2 in
  • Gauge 10
  • Includes Drain Hose
  • Flow Rate 0.02 gpm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms