Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
POLYJOHN

Linear Low Density Polyethylene Portable Wash Station, Without Faucet, Floor Mounting Type, Dark Gra

  • Item# 3HET8
  • Mfr. Model# GRNG-SK3-1000
  • Catalog Page# 3396
  • UNSPSC# 30181504
Linear Low Density Polyethylene Portable Wash Station, Without Faucet, Floor Mounting Type, Dark Gra close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,368.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Wash Station
  • With Faucet/Without Faucet Without Faucet
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 50-1/2"
  • Overall Width 21-2/3"
  • Overall Height 47-1/2"
  • Bowl Size 15-3/4" x 8-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Back Splash No
  • Bowl Shape Rectangular
  • Side Splash No
  • Number of Stations 2
  • Drain Opening 1"
  • Includes Soap and Towel Dispenser, 60 gal. Reservoir and Flexible Bladder
  • Flow Rate 0.02 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.