Navigation Menu New

Access My Account, Order History, Lists and more here.

12Z607 53624 UNSPSC # 46181525

Tap image to zoom.

Roll over image to zoom.

Yellow, Rain Bib Overall, XL, Polyester, Unisex, High-Visibility No

  • Item # 12Z607
  • Mfr. Model # 53624
  • UNSPSC # 46181525
  • Catalog Group # G3214
  • Catalog Page # 1730 1730
Country of Origin USA. Country of Origin is subject to change.

Polyolefin rainwear features soft, lightweight material that is cold-crack and tear- and chemical-resistant; impervious to fats and oils. 3" patches sealed into crotch and underarms for reinforcement. Overalls have adjustable elastic suspenders with large quick-release buckles.

Technical Specs

  • Rainwear Style Rain Bib Overall
  • High-Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size XL
  • Rainwear Color Yellow
  • Rainwear Features Chemical Resistant
  • Rainwear Primary Material Polyester
  • Fits Waist Size 36 in to 38 in
  • Rainwear Ankle Style Straight Cuff
  • Rainwear Closure Type Snaps
  • Gender Unisex
  • Inseam 32 in
  • Liner Material Polyolefin
  • Material VR (Polyolefin)
  • Resists Chemical, Liquids
  • Seam Style Heat Sealed
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Includes Reinforced Crouch, Elastic Adjustable Straps, Reversible
  • Thickness 8 mil
  • Fabric Weight 7.0 oz

Polyolefin rainwear features soft, lightweight material that is cold-crack and tear- and chemical-resistant; impervious to fats and oils. 3" patches sealed into crotch and underarms for reinforcement. Overalls have adjustable elastic suspenders with large quick-release buckles.

Back to Top