Skip Content

 
POLYCO

Unisex Rain Jacket, VR (Polyolefin)

Unisex Rain Jacket, VR (Polyolefin) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Color Yellow 
  • Material VR (Polyolefin) 
  • Gender Unisex 
  • Liner Material VR (Polyolefin) 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
50524
L
42" to 44"

$40.90 / each

Enter location to check availability
Catalog Page #  2139 

Price $40.90 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Yellow
  • Material VR (Polyolefin)
  • Size L
  • Fits Chest Size 42" to 44"
  • Gender Unisex
  • Liner Material VR (Polyolefin)
50624
XL
48" to 50"

$40.90 / each

Enter location to check availability
Catalog Page #  2139 

Price $40.90 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Yellow
  • Material VR (Polyolefin)
  • Size XL
  • Fits Chest Size 48" to 50"
  • Gender Unisex
  • Liner Material VR (Polyolefin)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More