Skip Content

ST
POLYCO

Polyolefin Chemical Resistant Sleeves, 18"L, 4 mil Thickness, Elastic Cuff Style, 150 PK

  • Item # 12Y490
  • My Part #
  • Mfr. Model # 41804
  • Catalog Page # 1778
  • Catalog Group # G3215
  • UNSPSC # 46181516
Sleeves,18 In. L,Yellow,PK150 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.34 / pkg. of 150
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chemical-resistant safety sleeves protect arms from wrist to elbow. Elastic helps provide a secure fit.

View More

Technical Specs

  • Sleeves Item Chemical Resistant Sleeves
  • Material VR(R) (Polyolefin)
  • Sleeves Primary Material Polyolefin
  • Sleeves Length 18"
  • Thickness 4 mil
  • Series VR(R)
  • Standards FDA 21CFR175.300
  • Cuff Style Elastic
  • Color Yellow
  • Seam Style Heat Sealed
  • Item Chemical Resistant Sleeves
  • Resistant To Hydrochloric,Industrial Concentrations of Hydrofluoric,Nitric Acids,Sulfuric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.