Navigation Menu New

Access My Account, Order History, Lists and more here.

410X62 49515 UNSPSC # 46181606

Tap image to zoom.

Roll over image to zoom.

Shoe Covers, L, Yellow, PK 200

  • Item # 410X62
  • Mfr. Model # 49515
  • UNSPSC # 46181606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These boot and shoe covers protect workers and footwear from hazardous dry particulates and moderate-chemical splash and spray. Dry particulates are larger in size than aerosols and include dust and dirt. Garments that provide moderate-chemical splash and spray protect against a range of organic and inorganic acids and bases, solvents, and salts found in industrial cleaning applications. They have higher breakthrough times and protect against more chemicals than garments for light-chemical splash and spray. They are worn when working with liquids under pressure in industrial cleaning applications such as caustic clean down and decontamination. Shoe and boot covers are worn over personal footwear to protect surfaces from contaminants and to protect footwear from incidental contact with hazardous and non-hazardous substances.

Technical Specs

  • Item Shoe Covers
  • Closure Type Elastic
  • Color Yellow
  • FDA Compliant Yes
  • ISO Class ISO 6
  • Material Polyolefin
  • Metal Detectable No
  • Overall Height 9 in
  • Packaging Bulk
  • Protection Type Chemical
  • Seam Style Welded
  • Size L
  • Standards USDA/FDA, AAMI level 1, 2, RoHS Directive 2002/95/EC, ASTM Standard F739-12
  • Federal 209E Clean Room Class 1,000
  • Includes Slip Resistant Sole Yes
  • Shoe Size Maximum 12
  • Shoe Size Minimum 6
  • Sole Material Polyolefin
  • Anti-Static Yes
  • Brand and Series VR Protective Wear
  • Cover Material Polyolefin
  • Fits Shoe Size 6 to 12
  • Garment Style Shoe Cover
  • ISO Cleanroom Class ISO 6 (Class 1000)
  • Sterile/Non-Sterile Non-Sterile
  • Waterproof Yes
  • Hazard Protection Type Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
  • Height Range Mid-Calf
  • Material Performance Light Duty
  • Shoe and Boot Cover Size 10, 11, 12, 6, 7, 8, 9

These boot and shoe covers protect workers and footwear from hazardous dry particulates and moderate-chemical splash and spray. Dry particulates are larger in size than aerosols and include dust and dirt. Garments that provide moderate-chemical splash and spray protect against a range of organic and inorganic acids and bases, solvents, and salts found in industrial cleaning applications. They have higher breakthrough times and protect against more chemicals than garments for light-chemical splash and spray. They are worn when working with liquids under pressure in industrial cleaning applications such as caustic clean down and decontamination. Shoe and boot covers are worn over personal footwear to protect surfaces from contaminants and to protect footwear from incidental contact with hazardous and non-hazardous substances.

Back to Top