ST
POLYCO

Rain Bib Overall, High Visibility: No, ANSI Class: Unrated, Polyester, L, Yellow

  • Item # 12Z605
  • My Part #
  • Mfr. Model # 53524
  • Catalog Page # 1728
  • Catalog Group # G3214
  • UNSPSC # 46181525
Rain Bib Overall, High Visibility: No, ANSI Class: Unrated, Polyester, L, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyolefin rainwear features soft, lightweight material that is cold-crack and tear- and chemical-resistant; impervious to fats and oils. 3" patches sealed into crotch and underarms for reinforcement. Overalls have adjustable elastic suspenders with large quick-release buckles.

View More

Technical Specs

  • Rainwear Style Rain Bib Overall
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size L
  • Rainwear Color Yellow
  • Rainwear Features Chemical Resistant
  • Rainwear Primary Material Polyester
  • Fits Waist Size 34" to 36"
  • Rainwear Ankle Style Straight Cuff
  • Rainwear Closure Type Snaps
  • Gender Unisex
  • Inseam 31"
  • Liner Material Polyolefin
  • Material VR (Polyolefin)
  • Resists Chemical,Liquids
  • Seam Style Heat Sealed
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.