Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
POLYCO

Powder Free Unlined Nitrile, Polyolefin Disposable Sleeve Gloves, Teal, Size L, 1PR

  • Item# 29UW22
  • Mfr. Model# 41550
  • Catalog Page# N/A
  • Catalog Group# J2477
  • UNSPSC# 46181504
Powder Free Unlined Nitrile, Polyolefin Disposable Sleeve Gloves, Teal, Size  L, 1PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $13.55 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blends an 8-mil nitrile glove with a 4-mil protective sleeve to provide complete hand and arm protection. Comfortable, durable, and flexible with high-tactile sensitivity. Elastic cuffs keep sleeves from sliding down upper arm.

View More

Technical Specs

  • Item Disposable Sleeve Gloves
  • Disposable Glove Material Nitrile, Polyolefin
  • Glove Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 4.00 mil
  • Glove Texture Location Fully
  • Color Teal
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards Component Materials Comply With FDA Regulations for Food Contact 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS
  • Application Food Processing, Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.