Navigation Menu New

Access My Account, Order History, Lists and more here.

29UW20 41350 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Nitrile, Disposable Gloves, S, Powder-Free, 11.0 mil Palm Thickness

  • Item # 29UW20
  • Mfr. Model # 41350
  • UNSPSC # 46181504
  • Catalog Group # J2477
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Blends an 8-mil nitrile glove with a 4-mil protective sleeve to provide complete hand and arm protection. Comfortable, durable, and flexible with high-tactile sensitivity. Elastic cuffs keep sleeves from sliding down upper arm.

Technical Specs

  • Item Disposable Gloves
  • Acceptable Quality Level (AQL) 1.5
  • Brand and Series PolyCo VR(R) 50
  • Cuff Length 6 1/2 in
  • Disposable Glove Features Chlorinated
  • Disposable Glove Type General Purpose
  • Glove Materials Nitrile
  • Disposable Glove Performance General Purpose
  • Glove Size and Cuff Length Style S/Standard
  • Glove Texture Grain
  • Nominal Palm Thickness 11 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Glove Color Family Blue
  • Glove Length 13 in
  • Glove Texture Location Full
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 11.0 mil

Blends an 8-mil nitrile glove with a 4-mil protective sleeve to provide complete hand and arm protection. Comfortable, durable, and flexible with high-tactile sensitivity. Elastic cuffs keep sleeves from sliding down upper arm.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top