Navigation Menu New

Access My Account, Order History, Lists and more here.

12Y498 42580 UNSPSC # 46181501

Tap image to zoom.

Roll over image to zoom.

Gown, AAMI Level Level 1, Level 2, XL, Blue, PK 50

  • Item # 12Y498
  • Mfr. Model # 42580
  • UNSPSC # 46181501
  • Catalog Page # 1734 1734
Country of Origin USA. Country of Origin is subject to change.

AAMI (Association for the Advancement of Medical Instrumentation) level 2 garments are worn when there is a low risk of fluid contact or penetration, including blood draws, suturing, or when performing duties in a pathology lab.

Technical Specs

  • Item Gown
  • Closure Type Tie
  • Color Blue
  • Cuff Style Elastic
  • Launderable Yes
  • Material Polyolefin
  • Overall Width 42 in
  • Package Quantity 50
  • Packaging Bulk
  • Seam Style Welded
  • Size XL
  • Standards USDA/FDA 21CFR175.300
  • AAMI Level Level 1, Level 2
  • Chemotherapy Drug Tested Yes
  • Federal 209E Clean Room Class 1,000
  • Sterile/Non-Sterile No
  • Maximum Chest Size 32 in
  • Minimum Chest Size 28 in
  • Reusability Yes
  • Anti-Static Yes
  • Back Style Partially Open
  • Fits Chest Size 28 in to 45 in
  • Garment Style Gown
  • Length Type Calf
  • Hazard Protection Type Acids
  • Includes Thumb Loops No
  • Sleeve Length Type Long Sleeve
  • Product Availability Temporarily Unavailable
  • Wrist Type Elastic

AAMI (Association for the Advancement of Medical Instrumentation) level 2 garments are worn when there is a low risk of fluid contact or penetration, including blood draws, suturing, or when performing duties in a pathology lab.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top