Navigation Menu New

Access My Account, Order History, Lists and more here.

410X63 58100 UNSPSC # 46181606

Tap image to zoom.

Roll over image to zoom.

Boot Shrouds, Universal, Blue, PK 100

  • Item # 410X63
  • Mfr. Model # 58100
  • UNSPSC # 46181606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These boot shrouds protect workers and footwear from hazardous dry particulates and moderate-chemical splash and spray. Shrouds cover the opening at the top of the boot to prevent liquids and other materials from falling into the boot. Dry particulates are larger in size than aerosols and include dust and dirt. Garments that provide moderate-chemical splash and spray protect against a range of organic and inorganic acids and bases, solvents, and salts found in industrial cleaning applications. They have higher breakthrough times and protect against more chemicals than garments for light-chemical splash and spray. They are worn when working with liquids under pressure in industrial cleaning applications such as caustic clean down and decontamination.

Technical Specs

  • Item Boot Shrouds
  • Closure Type Elastic
  • Color Blue
  • FDA Compliant Yes
  • Material Polyolefin
  • Metal Detectable No
  • Overall Height 12 in
  • Packaging Bulk
  • Protection Type Liquid, Particulate
  • Seam Style Welded
  • Size Universal
  • Standards FDA 21 CFR 175.300, OSHA Level D, ISO 9001 Certified QMS
  • Includes Slip Resistant Sole No
  • Shoe Size Maximum 10
  • Shoe Size Minimum 6
  • Anti-Static No
  • Brand and Series Polyco
  • Cover Material Polyolefin
  • Fits Shoe Size 6 to 10
  • Garment Style Boot Cover
  • Sterile/Non-Sterile Non-Sterile
  • Waterproof No
  • Height Range Mid-Calf
  • Shoe and Boot Cover Size 10, 6, 7, 8, 9

These boot shrouds protect workers and footwear from hazardous dry particulates and moderate-chemical splash and spray. Shrouds cover the opening at the top of the boot to prevent liquids and other materials from falling into the boot. Dry particulates are larger in size than aerosols and include dust and dirt. Garments that provide moderate-chemical splash and spray protect against a range of organic and inorganic acids and bases, solvents, and salts found in industrial cleaning applications. They have higher breakthrough times and protect against more chemicals than garments for light-chemical splash and spray. They are worn when working with liquids under pressure in industrial cleaning applications such as caustic clean down and decontamination.

Back to Top