WG
POLY-TECH DIAMOND

Triangle Turning Insert, Inscribed Circle 3/8", Bright (Uncoated)

  • Item # 33PK42
  • My Part #
  • Mfr. Model # TPG322 PCD
  • Catalog Page # N/A
  • UNSPSC # 23171618
Triangle Turning Insert,  Inscribed Circle 3/8",  Bright (Uncoated) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Turning Inserts~Diamond Turning Inserts


$36.00 / each

Web Price $61.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Triangle Turning Insert
  • Inscribed Circle 3/8"
  • Cutting Direction Right Hand
  • Thickness 1/8"
  • Corner Radius 1/32"
  • Clearance Angle 11 Degrees
  • Finish - Machining Bright (Uncoated)
  • Insert Style TPG
  • ANSI Code TPG-322
  • ISO Number TPGN160308
  • Chip-Breaker No
  • Cutting Application Turning
  • Included Angle 60 Degrees
  • Manufacturer Grade PCD
  • Material - Machining Polycrystalline Diamond
  • Measurement System Fractional Inch
  • Rake Positive
  • Shape Triangle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms