WG
POLY-TECH DIAMOND

Diamond Turning Insert, Inscribed Circle 1/4", Bright (Uncoated)

  • Item # 33PK48
  • My Part #
  • Mfr. Model # CCGW 21.51 PCD
  • Catalog Page # N/A
  • UNSPSC # 23171618
Diamond Turning Insert,  Inscribed Circle 1/4",  Bright (Uncoated) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Turning Inserts~Diamond Turning Inserts


$42.88 / each

Web Price $57.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Technical Specs

  • Item Diamond Turning Insert
  • Inscribed Circle 1/4"
  • Cutting Direction Right Hand
  • Thickness 3/32"
  • Corner Radius 1/64"
  • Finish - Machining Bright (Uncoated)
  • Insert Style CCGW
  • ANSI Code CCGW-21.51
  • ISO Number CPGW060204
  • Number of Cutting Edges 1
  • Chip-Breaker No
  • Cutting Application Turning
  • Included Angle 80 Degrees
  • Material - Machining Polycrystalline Diamond
  • Measurement System Fractional Inch
  • Rake Positive
  • Shape Rhombic
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms