C3
POLY GUARD

Conventional 2-Cycle Engine Oil, 8 oz. Bottle, SAE Grade: Not Specified, Amber

  • Item # 52HG09
  • My Part #
  • Mfr. Model # 4615J
  • Catalog Page # N/A
  • UNSPSC # 15121501
Conventional 2-Cycle Engine Oil, 8 oz. Bottle, SAE Grade: Not Specified, Amber close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Lubricants~Engine and Motor Oils


$1.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2-Cycle Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 8 oz.
  • Container Type - Engine and Motor Oils Bottle
  • SAE Grade - Engine and Motor Oils Not Specified
  • Color Amber
  • Flash Point 158 Degrees F
  • Specific Gravity 0.9 at 15.6 Degrees C
  • Viscosity @ 100C 10.2
  • Application Lawn and Garden
  • For Use With Air Cooled 2-Cycle Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.