Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLETECTOR

Light Pole Base Cover, Yellow, For Post Size 5", For Post Shape Square

  • Item# 4GRH9
  • Mfr. Model# GSY4S5
  • Catalog Page# 1414
  • Catalog Group# D5674
  • UNSPSC# 24101809
Light Pole Base Cover, Yellow, For Post Size 5", For Post Shape Square close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $345.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light Pole Base Covers
• Polypropylene construction Safety yellow color
Easily snap around new or existing cement light pole base. Fit around cement bases that are 18" to 24" round or 18" x 18" square. Highly visible. Impact- and fade-resistant. Include inner padding for rings.

View More

Technical Specs

  • Item Light Pole Base Cover
  • Color Yellow
  • Overall Height 41"
  • For Post Size 5"
  • For Post Shape Square
  • Number of Rings 4
  • For Use With 24" Round or 18" x 18" Square Light Pole Cement Bases
  • Inside Dia. 25-1/2"
  • Outside Dia. 26"
  • Wall Thickness 1/4"
  • Material Polypropylene
  • Net Weight 19 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.