Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLARIS

7.58"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 250 kcmil Max. Conductor Size

  • Item# 14V950
  • Mfr. Model# ISW-250
  • Catalog Page# 502
  • UNSPSC# 39121409
7.58"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 250 kcmil Max. Conductor Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

ISW Series connectors are suitable for connecting two wires in-line. Each connector is insulated with s specially formulated, high-strength dielectric plastisol and molded for precise fit for a direct burial connection. Requires no taping, compounds, heat shrink or cutting-to-size in the field.

View More

Technical Specs

  • Item Insulated Multitap Connector
  • Connector Type Double-Sided Entry, T
  • No. of Ports 2
  • Max. Conductor Size 250 kcmil
  • Min. Conductor Size 4/0
  • Direct Burial Rated Yes
  • Body Material Aluminum
  • Insulation Material Plastisol
  • Head Style Hex
  • Stud Size 5/16"
  • Screw Material Aluminum
  • Length 7.58"
  • Width 1.13"
  • Standards UL Listed, UL 486D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms