ST
POLARIS

2.97"L 3-Port Insulated Multitap Connector, Single-Sided Entry, L, 1 AWG Max. Conductor Size

  • Item # 14V953
  • My Part #
  • Mfr. Model # IPLG1-3B
  • Catalog Page # 390
  • UNSPSC # 39121409
2.97"L 3-Port Insulated Multitap Connector, Single-Sided Entry, L, 1 AWG Max. Conductor Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Insulated Multitap Connectors


$32.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polaris Grey™ comes with an integral sleeve, which protects the fine strands and helps the conductor maintain its shape during the tightening process. This sleeve eliminates strand breakage and reduces stress on the conductor, therefore reducing potential for hot- spots.

View More

Technical Specs

  • Item Insulated Multitap Connector
  • Connector Type Single-Sided Entry, L
  • No. of Ports 3
  • Max. Conductor Size 1 AWG
  • Min. Conductor Size 10 AWG
  • Direct Burial Rated No
  • Body Material Aluminum
  • Insulation Material Plastisol
  • Head Style Hex
  • Stud Size 3/16"
  • Screw Material Aluminum
  • Length 2.97"
  • Width 1.62"
  • Max. Voltage 600VAC/DC
  • Standards UL486B Listed, CSA Certified, AL/CU Rated, California Title 24 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products