WV
POLARIS

1.84"L 2-Port Insulated Multitap Connector, Double-Sided Entry, Z, 3/0 AWG Max. Conductor Size

  • Item # 14V957
  • My Part #
  • Mfr. Model # ITOG-3/0B
  • Catalog Page # 384
  • UNSPSC # 39121409
1.84"L 2-Port Insulated Multitap Connector, Double-Sided Entry, Z, 3/0 AWG Max. Conductor Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.67 / each

Web Price $36.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polaris Grey™ can be used with virtually any kind of copper conductor, but is specifically designed for use with fine-stranded, flexible, and extra- flexible copper conductors.

View More

Technical Specs

  • Item Insulated Multitap Connector
  • Connector Type Double-Sided Entry, Z
  • No. of Ports 2
  • Max. Conductor Size 3/0 AWG
  • Min. Conductor Size 4 AWG
  • Direct Burial Rated No
  • Body Material Aluminum
  • Insulation Material Plastisol
  • Head Style Hex
  • Stud Size 3/16"
  • Screw Material Tin-Plated Steel
  • Length 1.84"
  • Width 1.87"
  • Standards UL486A/B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.