Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POLAR TECH

Wine or Champagne Carrier, 4 Bottles

  • Item# 12F361
  • Mfr. Model# 700SW4
  • Catalog Page# 1978
  • UNSPSC# 24112501
Wine or Champagne Carrier,4 Bottles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Boxes

Product Details

This durable, top-loading, corrugated carrier can accommodate 750mL, champagne, or European long neck bottles. It's biodegradable and easy to assemble.

View More

Technical Specs

  • Item Wine or Champagne Carrier
  • Length 12-3/4"
  • Width 7"
  • Depth 7"
  • Holds 4 Bottles
  • Color White
  • Material Corrugated Cardboard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms