Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POLAR TECH

Red and White Striped Wine Shipper Gift Box, 3-1/4"D x 6-1/2"W x 12-1/2" L , Holds :2 Bottles

  • Item # 12F365
  • Mfr. Model # 742GBD
  • Catalog Page # N/A
  • UNSPSC # 24112501
Red and White Striped Wine Shipper Gift Box, 3-1/4"D x 6-1/2"W x 12-1/2" L , Holds :2 Bottles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made of 32 ECT board, this attractive, durable, side-loading box can accommodate 750mL, champagne, or European long neck bottles. Foam insert No. 12F361, available separately, is required.

View More

Technical Specs

  • Item Wine Shipper Gift Box
  • Length 12-1/2"
  • Width 6-1/2"
  • Depth 3-1/4"
  • Holds 2 Bottles
  • Color Red and White Striped
  • Material Corrugated Cardboard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms