Skip Content

WV
POLAR TECH

White Cold Pack Mailer Envelope, Width 14", Length 18", 12 PK

  • Item # 12F296
  • My Part #
  • Mfr. Model # 107
  • Catalog Page # N/A
  • UNSPSC # 44121503
Cold Pack Mailer Envelope,18 In. L,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $105.30 / pkg. of 12

Web Price $117.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temperature controlled, these waterproof, biodegradable mailers have a gusset base. The inner liner has an antimicrobial additive that absorbs liquids and prevents contamination.

View More

Technical Specs

  • Item Cold Pack Mailer Envelope
  • Color White
  • Width 14"
  • Length 18"
  • Closure Type Dual Self Seal
  • Standards Certified Biodegradable As Per ASTM 5511, ASTM 5D209-91 and ASTM D5338.98
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.