Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POLAR TECH

Paint Can Shipper Kit, 4 Gallon Cans

  • Item# 12F306
  • Mfr. Model# HAZ1021KD - 4G
  • Catalog Page# 1978
  • UNSPSC# 24112501
Paint Can Shipper Kit,4 Gallon Cans close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Specialty Boxes

Technical Specs

  • Item Paint Can Shipping Box
  • Length 16-3/8"
  • Width 11-3/8"
  • Depth 12-3/8"
  • Holds (4) 1 gal. Can, F-Style
  • Color Brown
  • Material Corrugated Cardboard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None