Skip Content

DV
POLAR TECH

Lab Tube Mailing Carton, White, Inside Width 1/16", Inside Length 4-1/3", Inside Depth 2-3/4"

  • Item # 12F268
  • My Part #
  • Mfr. Model # 90
  • Catalog Page # N/A
  • UNSPSC # 44121501
Lab Tube Mailing Carton,White,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mailing Cartons

Product Details

These corrugated fiberboard mailer boxes are for use with test tube lab mailers No. 12F259.

View More

Technical Specs

  • Item Lab Tube Mailing Carton
  • Material Fiberboard
  • Color White
  • Inside Width 1/16"
  • Inside Length 4-1/3"
  • Inside Depth 2-3/4"
  • For Use With Mfr. No. 730/CP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products