Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLAR TECH

Dry Ice Transport Cooler, 11 cu. ft., Blue Plastic

  • Item# 12G121
  • Mfr. Model# TC11HLC
  • Catalog Page# 1979
  • UNSPSC# 41104105
Dry Ice Transport Cooler, 11 cu. ft., Blue Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,136.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a fiberglass-free interior, this high-impact plastic cooler has double walls filled with polyurethane foam to provide low sublimation rates. It's durable for short- or long-term storage.

View More

Technical Specs

  • Item Dry Ice Transport Cooler
  • Capacity 11 cu. ft.
  • Color Blue
  • Overall Height 40"
  • Overall Length 42"
  • Overall Width 28"
  • Material Plastic
  • Inside Height 27"
  • Inside Length 33"
  • Inside Width 20"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.