Skip Content

DV
POLAR

Antifreeze Coolant,55 gal.,Concentrated

  • Item # 49EN96
  • My Part #
  • Mfr. Model # PO77AFD5
  • Catalog Page # N/A
  • UNSPSC # 25174004
Antifreeze Coolant,55 gal.,Concentrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Antifreeze Coolant
  • Type Concentrated
  • Size 55 gal.
  • Size/Net Weight 553 lb.
  • Color Yellow
  • Container Type Drum
  • Appearance Liquid
  • pH 8
  • Dilution Ratio 50/50
  • Boiling Point (F) 224 Degrees
  • Freezing Point (F) -34 Degrees
  • Flash Point (F) 241 Degrees
  • Specific Gravity 1.04
  • VOC Content 0
  • Dissolves Yes
  • For Use With Gasoline Engines Only
  • Application Auto and Light Duty Trucks
  • pH Value 8
  • Standards ASTM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms