Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PODLIGHT

Rechargeable Hand Lamp, Clear

  • Item# 3JYT9
  • Mfr. Model# 3002
  • Catalog Page# N/A
  • UNSPSC# 25172901
Rechargeable Hand Lamp,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rechargeable Hand Lamp
  • Lamp Type LED
  • Power Source 12VDC or 120VAC
  • Cord Length Cordless
  • Housing Material Impact-Resistant Weatherproof Rubber
  • Color Clear
  • Housing Dia. 2"
  • Length 15"
  • Mounting Hook or Magnet
  • Features Work Light, Flashlight, and Safety Strobe
  • Includes Magnetic Holder on 360-Degree Collar and Hanging Hook, AC and DC Recharge Cords.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by A nice rechargeable replacement for flashlights. Good light, durable, work bench charge base gives it a home so its always charged and easy to find. February 24, 2015
Rated 5 out of 5 by Nice light, the rubber housing is very durable. I like that it has a storage base for recharging. This gives it a home so I can always find it when I need it. October 9, 2013
  • 2016-07-27 T21:24:12.010-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3JYT9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.