Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PNEUMADYNE INC

6-1/4" x 1" x 1" Brass Manifold

  • Item# 2KHN6
  • Mfr. Model# M10-125-8-BRS
  • Catalog Page# N/A
  • UNSPSC# 40141720
6-1/4" x 1" x 1" Brass Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Manifold
  • Body Material Brass
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 8
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 6-1/4"
  • Overall Width 1"
  • Overall Height 1"
  • Mounting Hole Size 0.17"
  • Max. Pressure 2000 psi
  • Temp. Range -65 Degrees to 250 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms