Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PNEUMADYNE INC

1-3/4" x 1" x 1" Natural Polypropylene Manifold

  • Item# 2KHK1
  • Mfr. Model# M10-125-2-PPN
  • Catalog Page# N/A
  • UNSPSC# 40141720
1-3/4" x 1" x 1" Natural Polypropylene Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe Manifolds

Technical Specs

  • Item Manifold
  • Body Material Natural Polypropylene
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 2
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 1-3/4"
  • Overall Width 1"
  • Overall Height 1"
  • Mounting Hole Size 0.17"
  • Max. Pressure 150 psi
  • Temp. Range 32 Degrees to 230 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms