Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PNEUMADYNE INC

5-5/8" x 1-1/4" x 1-1/4" Black Anodized Aluminum Manifold

  • Item# 2KHC2
  • Mfr. Model# M20-250-6
  • Catalog Page# 3561
  • UNSPSC# 40141720
5-5/8" x 1-1/4" x 1-1/4" Black Anodized Aluminum Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Anodized Aluminum

• Max. pressure: 1000 psi Temp. range: -10° to 200°F Use with air, water, natural gas, hydraulic oils, and gasoline
Metal and Plastic Manifolds
Simple tube run design and layout reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs. FNPT connections.

View More

Technical Specs

  • Item Manifold
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 6
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 5-5/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • Mounting Hole Size 0.20"
  • Max. Pressure 1000 psi
  • Temp. Range -10 Degrees to 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.