Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PNEUMADYNE INC

1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item# 14F268
  • Mfr. Model# A11-30-14
  • Catalog Page# 3210
  • UNSPSC# 40141609
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $41.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pneumadyne manual air control valve features a closed crossover design where the stem and poppet work in conjunction with one another. The poppet seals the exhaust port before it opens to flow (normally closed). The result is no transitional state from one function to the next and precise control between positions. Valve also has a swivel input port for applications where alignment is critical. Operating pressure: 125 psi.

DCVDiagram


View More

Technical Specs

  • Item Manual Air Control Valve
  • Air Valve Type 3-Way, 2-Position
  • Pipe Size 1/8"
  • Actuator/Return Button/Spring
  • Coefficient of Volume 0.3
  • CFM 22.1
  • Temp. Range -20 Degrees to 160 Degrees F
  • Max. Pressure 125 psi
  • Connection NPT
  • Center Position Closed
  • Normally Open / Normally Closed Normally Closed
  • Body Material Aluminum
  • Overall Length 2-3/64"
  • Overall Height 1-9/64"
  • Overall Width 5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.