Skip Content


Barbed x MNPT Elbow, 90° Fixed Male, Brass, 1/4" Barb Size, Brass

  • Item # 5LWK2
  • My Part #
  • Mfr. Model # ELB60-1/4
  • Catalog Page # N/A
  • UNSPSC # 40142317
Elbow,90 D Fixed Male,1/4 x 1/4 In,Brass close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees Fixed Male
  • Tube Fitting Material Brass
  • Barb Size 1/4"
  • Fitting Connection Type Barbed x MNPT
  • Tube Size 1/4"
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Inside Dia. 1/4"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Color Brass
  • Hex Size 9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).