Skip Content
WV
PNEUMADYNE INC

Barbed x MNPT Elbow, 90° Fixed Male, Brass, 11/64" Barb Size, Brass

  • Item # 5LWK0
  • Mfr. Model # ELB40-1/4
  • Catalog Page # N/A
  • UNSPSC # 40142317
Barbed x MNPT Elbow, 90° Fixed Male, Brass, 11/64" Barb Size, Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees Fixed Male
  • Tube Fitting Material Brass
  • Barb Size 11/64"
  • Fitting Connection Type Barbed x MNPT
  • Tube Size 11/64"
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Inside Dia. 0.170"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Color Brass
  • Hex Size 9/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms