Skip Content

WV
PNEUMADYNE INC

Barbed x MNPT Elbow, 90° Fixed Male, 303 Stainless Steel, 1/4" Barb Size, Silver

  • Item # 2KJA4
  • My Part #
  • Mfr. Model # ELB60-1/4-303-5
  • Catalog Page # N/A
  • UNSPSC # 40142317
Elbow,90D Fixed Male,1/4 x 1/4 In,303 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees Fixed Male
  • Tube Fitting Material 303 Stainless Steel
  • Barb Size 1/4"
  • Fitting Connection Type Barbed x MNPT
  • Tube Size 1/4"
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Inside Dia. 1/4"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Color Silver
  • Hex Size 9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions