Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PNEUMADYNE INC

Barbed x MNPT Elbow, 90° Fixed Male, 303 Stainless Steel, 1/8" Barb Size, Silver

  • Item # 2KHZ6
  • My Part #
  • Mfr. Model # ELB30-1/8-303-5
  • Catalog Page # N/A
  • UNSPSC # 40142317
Barbed x MNPT Elbow, 90° Fixed Male, 303 Stainless Steel, 1/8" Barb Size, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees Fixed Male
  • Tube Fitting Material 303 Stainless Steel
  • Barb Size 1/8"
  • Fitting Connection Type Barbed x MNPT
  • Tube Size 1/8"
  • Pipe Size - Pipe Fitting 1/8"
  • Tube Inside Dia. 1/8"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Color Silver
  • Hex Size 7/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.