Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PNEUMADYNE INC

Barbed x FNPT Elbow, 90° Fixed Female, 303 Stainless Steel, 1/8" Barb Size, Silver

  • Item # 2KHV5
  • My Part #
  • Mfr. Model # EFLB30-1/4-303-5
  • Catalog Page # N/A
  • UNSPSC # 40142317
Barbed x FNPT Elbow, 90° Fixed Female, 303 Stainless Steel, 1/8" Barb Size, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Product Details

Change the direction of your pneumatic tubing with this metal 90° elbow fitting. The compact, 1-pc. push-on fitting quickly connects polyethylene tubing for use in environmental pneumatic controls and other low-pressure applications with water and air. The barbs help provide secure, leaktight connections.

View More

Technical Specs

  • Item Elbow, 90 Degrees Fixed Female
  • Tube Fitting Material 303 Stainless Steel
  • Barb Size 1/8"
  • Fitting Connection Type Barbed x FNPT
  • Tube Size 1/8"
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Inside Dia. 1/8"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Color Silver
  • Hex Size 11/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.