Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PNEUMADYNE INC

Barbed x Barbed x FNPT Fixed Female Tee, Nickel Plated Brass, 1/8" Barb Size

  • Item # 2KHX4
  • My Part #
  • Mfr. Model # EFT30-1/4-5
  • Catalog Page # N/A
  • UNSPSC # 40142319
Barbed x Barbed x FNPT Fixed Female Tee, Nickel Plated Brass, 1/8" Barb Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fixed Female Tee
  • Tube Fitting Material Nickel Plated Brass
  • Barb Size 1/8"
  • Fitting Connection Type Barbed x Barbed x FNPT
  • Tube Size 1/8"
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Inside Dia. 1/8"
  • Max. Pressure -28" Hg Vac to 125 psi
  • Temp. Range -20 Degrees to 160 Degrees F
  • Hex Size 11/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.