Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PNEUMADYNE INC

3-1/4" x 1" x 1" Brass Manifold

  • Item# 2KHN4
  • Mfr. Model# M10-125-4-BRS
  • Catalog Page# 2913
  • UNSPSC# 40141720
3-1/4" x 1" x 1" Brass Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PNEUMADYNE metal manifold features a simple tube run design and layout that reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs.

• Convenient junction point
• Multiple branches
• Ideal for use with air, water, and hydraulic oils

View More

Technical Specs

  • Item Manifold
  • Pipe Fitting Material Brass
  • Number of Inlets 2
  • Number of Outlets 4
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 3-1/4"
  • Overall Width 1"
  • Overall Height 1"
  • Fitting Connection Type NPT
  • Max. Pressure 2000 psi
  • Mounting Hole Size 0.17"
  • Temp. Range -65 Degrees to 250 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.