Skip Content

DV
PNEUMADYNE INC

2-1/2" x 1" x 1" Nickel Plated Aluminum Manifold

  • Item # 2KHF2
  • My Part #
  • Mfr. Model # M10-125-3NP
  • Catalog Page # 2853
  • UNSPSC # 40141720
Manifold,Metal,NPT,1/4 In.,2-1/2 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This PNEUMADYNE metal manifold features a simple tube run design and layout that reduces clutter, eases troubleshooting, and provides the basis for orderly tube runs. Ideal for use with air, water, and hydraulic oils.

• Multiple branches
• Versatile mounting

View More

Technical Specs

  • Item Manifold
  • Pipe Fitting Material Nickel Plated Aluminum
  • Number of Inlets 2
  • Number of Outlets 3
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 2-1/2"
  • Overall Width 1"
  • Overall Height 1"
  • Fitting Connection Type NPT
  • Max. Pressure 1000 psi
  • Mounting Hole Size 0.17"
  • Temp. Range -10 Degrees to 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms