Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
READYMAX

Standard Eyewear Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 15X373
  • Mfr. Model# RMS-GL-CLR-PP
  • Catalog Page# N/A
  • Catalog Group# H1349
  • UNSPSC# 46181802
Standard Eyewear Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

Includes tethered replaceable earplugs that can be extended and retracted with built-in nylon slides. The lenses are mounted on comfortable, lightweight frames with a soft, adjustable plastic nosebridge for excellent comfort and wearability.

View More

Technical Specs

  • Item Safety Glasses
  • Series Standard Eyewear
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Nonadjustable
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes PermaPlug(TM) Ear Plugs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms