Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLUGS SAFETY

25dB Reusable Flanged Shape Ear Plugs; Corded, Blue, Universal

  • Item# 5UVH5
  • Mfr. Model# PSZO1-PPMD
  • Catalog Page# N/A
  • Catalog Group# H1492
  • UNSPSC# 46181901
25dB Reusable Flanged Shape Ear Plugs; Corded, Blue, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tethered ear plugs install into your hard hat in just seconds and can extend up to 10". Easy to remove for cleaning or replacement.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Corded
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable Yes
  • Series Zip-Outs(TM)
  • Shape Flanged
  • Plug Color Blue
  • Plug Material Vinyl
  • Cord Color Black
  • Packaging Clamshell
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms