Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

READYMAX

25dB Reusable Flanged Shape Ear Plugs; Corded, Blue/Yellow, Universal

  • Item# 5UVH4
  • Mfr. Model# ZPO1-PP
  • Catalog Page# 2050
  • Catalog Group# H1492
  • UNSPSC# 46181901
25dB Reusable Flanged Shape Ear Plugs; Corded, Blue/Yellow, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.82 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.005 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

To keep hearing protection handy, install the ReadyMax™ Zip-Out™ ear plug carrier/tether system into any hard hat in seconds with 3M™ peel-and-stick adhesive. The ear plugs are safely stowed until needed: Just unzip the slide and extend the tethers to insert the ear plugs. The plugs screw on/off for easy removal and replacement.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Corded
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable No
  • Series Zip-Outs(TM)
  • Shape Flanged
  • Plug Color Blue/Yellow
  • Plug Material Vinyl
  • Cord Color Black
  • Packaging Clamshell
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.