Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLEWS-LUBRIMATIC

Lubricant, Non-Aerosol, 2oz, Biobased, 2 oz. Container Size

  • Item# 5AAN9
  • Mfr. Model# 10445G
  • Catalog Page# N/A
  • UNSPSC# 15121520
Lubricant,Non-Aerosol,2oz,Biobased, 2 oz. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Lubricant,Non-Aerosol,2oz,Biobased
  • Lubricant NSF Rating Not Rated
  • Container Size 2 oz.
  • Container Type Pump Bottle
  • Min. Operating Temp. 14 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Sub-Category Food Safe Lubricants
  • Flash Point 590 Degrees F
  • Specific Gravity 0.921
  • Application For Stuck, Rusted, Squeaking, Binded or Sliding Parts,a General Purpose Cutting Fluid
  • Standards USDA BioPreferred
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.