Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLEWS-LUBRIMATIC

Lubricant, Aerosol, 12 oz, Biobased, 12 oz. Container Size, 12 oz. Net Weight

  • Item# 5AAN8
  • Mfr. Model# 10444G
  • Catalog Page# N/A
  • UNSPSC# 15121514
Lubricant,Aerosol,12 oz,Biobased, 12 oz. Container Size, 12 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lubricant,Aerosol,12 oz,Biobased
  • Lubricant NSF Rating Not Rated
  • Container Size 12 oz.
  • Container Type Aerosol Can
  • Min. Operating Temp. 14 Degrees F
  • Max. Operating Temp. 450 Degrees F
  • Net Weight 12 oz.
  • Sub-Category Food Safe Lubricants
  • Flash Point 590 Degrees F
  • Specific Gravity 0.921
  • VOC Content 30%
  • Application For Stuck, Rusted, Squeaking, Binded or Sliding Parts,a General Purpose Cutting Fluid
  • Standards USDA BioPreferred
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.