Skip Content

WG
PLEWS-LUBRIMATIC

Pan,Drip,17-1/2 In W X 25-3/4 In L

  • Item # 6Y807
  • My Part #
  • Mfr. Model # 75-755
  • Catalog Page # N/A
  • UNSPSC # 24112204
Pan,Drip,17-1/2 In W X 25-3/4 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drip Pan
  • Length 25-3/4"
  • Width 17-1/2"
  • Height (In.) 1
  • Features Rolled Edges for Extra Strength
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products