Skip Content

ST
PLEDGE

Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 6 PK

  • Item # 40P238
  • My Part #
  • Mfr. Model # 682275
  • Catalog Page # 1518
  • UNSPSC # 47131806
Furniture Polish, Lemon Fragrance, 13.8 oz. Aerosol Can, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Furniture polish removes fingerprints and dirt from wood furniture, cabinets, paneling, and vinyl.

View More

Technical Specs

  • Item Furniture Polish
  • Size 13.8 oz.
  • Container Type Aerosol Can
  • Net Weight 13.8 oz.
  • Fragrance Lemon
  • VOC Content 2.70%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 20reviewers.
Rated 5 out of 5 by Were did the dust go? Can't always find the time to dust. Always passing by my furniture and seeing the layer of dust and thinking "got to get to that". Bought this can of Pledge Lemon Clean and used it, now the dust does not seems to settle on my furniture as often as it did. Shine last longer. June 19, 2015
Rated 2 out of 5 by Not like it used to be Pledge ran out, picked up some new stuff. No longer leaves a nice shiny look, instead it leaves a dull matte look. Very dissatisfied in performance. June 1, 2015
Rated 1 out of 5 by What happened to the old Pledge? I used the old pledge on stainless, granite and wood. The new "clean" formula makes a mess on the stainless and doesn't do as well on the granite. It also doesn't smell as good! April 19, 2015
Rated 3 out of 5 by like product I only dust with Pledge in between swiffing dusts and every time I get ready to dust my can is almost empty. Does this spray evaporate or what? Only get about 3 dusts out of a can. April 3, 2015
Rated 5 out of 5 by I love it! I have been using Pledge all my life. As a child told to clean his room, to my adult years trying to keep a fresh, well kept looking home, Pledge has kept it's pledge to keep my furniture looking clean (you like what I did here)! I cannot image NOT using Pledge with the Lemon scent to polish and remove excess dust. It just works wonders and the Lemon scent makes my chores a pleasure to do! The shine from Pledge lasts a few weeks (depending, of course, on the area and how much traffic it sees), but Pledge does it job for a great price. The dust it removes is also perfect, and the ingredients' in Pledge do keep dust from accumulating for a few days (this also depends on the size of your family, and if you do have pets). Overall, Pledge is a great product and I always have plenty of it on stock in my home! April 2, 2015
Rated 1 out of 5 by The New Pledge is damaging my furniture finish We have been using Pledge for many years with good results. However, this new formula has ruined the finish of our expensive dining table. Do not use this product or use it at your own risk. This needs to be taken out of market. March 31, 2015
Rated 1 out of 5 by Hate the new one that does not restore I went to the store and bought what I thought was the same pledge that I was using for 42 years. The product I bought did not protect the wood and leave it with the wonderful surface it had in the past. Went back to the store and found it now says dust, clean, shine--not shine, restore, refresh and has different ingredients. Bring back the old kind. I've tried other products and I really do like that one the best. Also, your portrayals of your can on this site are very misleading, because they still show the shine, restore, refresh can on some of the portrayals. March 21, 2015
Rated 1 out of 5 Does not clean like original Pledge. I have been using Pledge most of my life, and noticed that this newer formula just doesn't polish like the original. Plus, I'm having to re-wipe furniture because of water spots. I'm not happy and will not use this product in the future. March 6, 2015
  • 2015-09-08T19:44:40.444-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_40P238, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.