TP
PLATT

Protective Case,19-1/2x15-1/2,30lb

  • Item # 4TED6
  • My Part #
  • Mfr. Model # 777TH-SGSH
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case,19-1/2x15-1/2,30lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,006.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PLATT Guardsman™ ATA protective tool case features recessed hardware, full-length piano hinge, literature pocket, and a foam-in bottom for meters. Case is lockable for added security.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 19-1/2"
  • Overall Width 15-1/2"
  • Overall Depth 12-1/2"
  • Load Capacity 30 lb.
  • Inside Depth 9-3/4"
  • Inside Length 18-1/2"
  • Inside Width 14-1/2"
  • Lid Depth 2-3/4"
  • Bottom Depth 7"
  • Material HMW Polyethylene
  • Volume Capacity 4637.1 cu. in.
  • Color Black
  • Weight 27 lb.
  • Latch TSA combo lock and 2 recessed latches
  • Mfr. Series ATA Tool Case
  • Features Recessed Hardware, (2) Straps
  • Standards ATA300
  • Includes SG and SH Pallets, Telescoping Handle, Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.