NC
PLATT

Protective Case, 22-1/2" Overall Length, 16-1/2" Overall Width, 7-3/4" Overall Depth

  • Item # 4TEC6
  • My Part #
  • Mfr. Model # 2207
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case, 22-1/2" Overall Length, 16-1/2" Overall Width, 7-3/4" Overall Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PLATT protective case features a durable, heavy-grained thermoplastic shell that’s scuff resistant, an extruded aluminum frame, deluxe golf grip handle, cast chrome key locks, and piano hinge construction. Ideal for transporting and protecting your equipment.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/2"
  • Overall Width 16-1/2"
  • Overall Depth 7-3/4"
  • Material HMW Polyethylene
  • Volume Capacity 1.46 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 0
  • Water and Air Tight O-Ring No
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating -50 Degrees F
  • Max. Temp. Rating 125 Degrees F
  • Load Capacity 40 lb.
  • Inside Depth 9"
  • Inside Length 17-1/2"
  • Inside Width 16"
  • Lid Depth 3"
  • Bottom Depth 4"
  • Weight 10.3 lb.
  • Latch Keyed
  • Mfr. Series Medium Duty
  • Features Medium Duty Protection, Heavy Grained Thermoplastic Shells
  • Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
  • Foam Material Polyurethane
  • Foam Style Convoluted, Pick and Pack
  • Number of Latches 2
  • Number of Padlock Holes 0
  • Number of Compartments 0
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.