TP
PLATT

Protective Case,22x18x11-1/2,32lb,Black

  • Item # 4TDY2
  • My Part #
  • Mfr. Model # 221609AH
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Case,22x18x11-1/2,32lb,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $577.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PLATT protective case features a rugged aluminum rim and gasket, full-length piano hinge, and spring-loaded handles that can withstand most shipping and transportation conditions. Model has a tough, impact-resistant exterior that also resists cracking and many chemicals. Case is tested for vibrations, water resistance, tumbling, and drops. The built-in TSA accepted combination lock helps keep your case contents secure when traveling, while the telescoping handle and wheels ease transport. Case is deal for shipping, and transporting your equipment.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22"
  • Overall Width 18"
  • Overall Depth 11-1/2"
  • Load Capacity 32 lb.
  • Inside Depth 9"
  • Inside Length 21-1/2"
  • Inside Width 15-1/2"
  • Lid Depth 4"
  • Bottom Depth 5"
  • Material HMW Polyethylene
  • Volume Capacity 7072 cu. in.
  • Color Black
  • Weight 18.4 lb.
  • Latch TSA combo lock and 2 recessed latches
  • Mfr. Series Heavy Duty ATA
  • Standards ATA300
  • Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid, Telescoping Handle, Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.