Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PLATO

Solder Pot, 500 W, 500-1100 F, Porcelain

  • Item# 6KCK2
  • Mfr. Model# SP-301P
  • Catalog Page# N/A
  • UNSPSC# 23171507
Solder Pot,500 W,500-1100 F,Porcelain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Solder Pot
  • Watts 500
  • Temp. Rating 500 Degrees to 1100 Degrees F
  • Voltage 120VAC
  • Features 2 lb Capacity, Porcelain Coating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms